Motion
2678-20
M18™ Force Logic™ 6T Utility Crimper (Tool Only)
MI ITEM #08719177
MFR #2678-20
List Price$2,272.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ Force Logic™ 6T Utility Crimper (Tool Only)
MI ITEM #08719177
MFR #2678-20

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$2,272.86/each for your price

Overview

Mfr description
2678-20 M18 FORCE LOGIC 6T UTILITY CRIMP
  • Fully balanced design provides ultimate control and accuracy with class 3 gloves, simplifying the alignment process
  • PFM™: automatically modifies output based on connector, ensuring optimal pressure every time
  • Fastest crimp time in the industry. PFM™ 2.5x faster crimp speed
  • Receive instant pressure verification with green light. tool records & stores every crimp made
  • Weather protected electronics keep dirt, dust & moisture out
  • Hydraulic system is optimized for consistent performance from 0°F - 122°F
  • Brushless motor delivers up to 4x longer life
  • In-line design and 350° head rotation for easy access anywhere
  • Tool records & stores every crimp made. one key enabled for professional report building
  • M18™ System compatible

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text