Overview
Mfr description
2678-22 M18 FORCE LOGIC 6T UTILITY CRIMP
- Milwaukee® Crimpers feature a fully enclosed high speed hydraulic pump, Brushless motor, REDLINK™ electronics and REDLITHIUM™ batteries delivering ultimate reliability in the toughest conditions and up to 4x longer life. Milwaukee® 6T utility Crimpers deliver confidence for any power emergency
- Featuring Milwaukee® one key™ technology, Milwaukee® 6T Crimpers enable you to store real time crimp data, generate professional reports, view historical tool performance data and sync it all wirelessly to the cloud for easy access.
- For ultimate versatility Milwaukee M18™ 750 MCM cable cutting jaw (49-16-2772) and M18™ 477 ACSR jaw (49-16-2773) are easily interchangeable on all 2678-20 models
- The kit includes (2) M18™ 2.0 REDLITHIUM™ batteries, AC/DC charger, bucket bag and carabiner.
- Fastest crimp time in the industry PFM 2.5X faster crimp speed
- Receive instant pressure verification with green light, tool records and stores every crimp made
- Weather protected electronics keep dirt, dust and moisture out
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data