Overview
Mfr description
2678-22O M18 FORCE LOGIC 6T UTILITY CRIM
- Fully balanced design provides ultimate control and accuracy with class 3 gloves, simplifying the alignment process
- PFM™: automatically modifies output based on connector, ensuring optimal pressure every time
- Fastest crimp time in the industry. PFM™ 2.5x faster crimp speed
- Receive instant pressure verification with green light. tool records & stores every crimp made
- Weather protected electronics keep dirt, dust & moisture out
- Hydraulic system is optimized for consistent performance from 0°F - 122°F
- Brushless motor delivers up to 4x longer life
- In-line design and 350° head rotation for easy access anywhere
- Tool records & stores every crimp made. one key enabled for professional report building
- M18™ System compatible
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data