Motion
2694-25CX
M18™ Cordless Lithium-Ion 5-Tool Combo Kit
Mi Item #08719194
MFR #2694-25CX
Price$407.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ Cordless Lithium-Ion 5-Tool Combo Kit
Mi Item #08719194
MFR #2694-25CX

Mfr description
2694-25CX M18 CORDLESS LITHIUM-ION 5-TOO
  • Includes hammer drill/driver (2607-20), 1/4 in. impact driver (2656-20), multi-tool (2626-20), M18 Hackzall® (2625-20), M18 LED work light (2735-20), REDLITHIUM XC battery (48-11-1828), REDLITHIUM compact battery (48-11-1815), multi-charger (48-59-1812), general purpose SAWZALL®
  • M18 compact 1/2 in. hammer drill/driver built with a Milwaukee 4-pole frameless motor: features a robust design combined with rare-earth magnets for longer life, best-in-class 500 in./lbs. of torque and 0 RPM - 400 RPM/0 RPM - 1800 RPM
  • All-metal gear case and chuck: provide maximum impact and shock durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$407.69/each

Specifications

Dimensions

  • Collet Size
    1/2 in
  • Torque
    1500 in

Details

  • Additional Details
    Drill/Driver, Impact Driver, Multi-Tool, Hackzall®, LED Work Light, Batteries, Charger, Contractor Bag
  • Amp Hour
    3.0 Ah
  • Batteries Included
    Batteries Included
  • Battery Type
    Lithium-Ion
  • Blade Changing
    Keyless
  • Certification
    UL
  • Color Finish
    Red/Black
  • Includes
    Includes the M18 hammer drill/driver (2607-20), M18 1/4 in. impact driver (2656-20), M18 multi-tool (2626-20), M18 HACKZALL (2625-20), M18 LED work light (2735-20), M18 REDLITHIUM XC battery (48-11-1828), M18 REDLITHIUM compact battery (48-11-1815), multi-charger (48-59-1812), general purpose SAWZALL blade, general purpose multi-tool blade, and contractor bag
  • Manufacturer Upc Number
    045242534296
  • Number Of Pieces
    5
  • UPC_NO
    045242534296
  • Voltage
    18 V
  • Warranty
    5 Years (Tool), 3 Years (XC Battery), 2 Years (Compact Battery)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)