Motion
2696-84
M18™ Cordless Lithium-Ion 4-Tool Combo Kit 2696-84 (RECONDITIONED)
MI ITEM #08719200
MFR #2696-84
List Price$450.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ Cordless Lithium-Ion 4-Tool Combo Kit 2696-84 (RECONDITIONED)
MI ITEM #08719200
MFR #2696-84

Availability:
Limited Inventory
Shipping
DOT Ship Hazard
This product requires a Quote Request
List Price$450.41/each for your price

Overview

Mfr description
2696-84 M18 CORDLESS LITHIUM-ION 4-TOOL
  • M18™ cordless 1/2 in. hammer drill / driver with Milwaukee 4-pole frameless motor delivers 550 in-lbs of peak torque, 0-450/0 to 1,700 RPM, & 29,000 BPM
  • M18™ SAWZALL® Reciprocating Saw with patented gear-protecting clutch and counter balance mechanism
  • M18™ 1/4 in. hex impact with the Milwaukee 4-pole frameless motor delivers 1400 in-lbs of torque
  • M18™ work light provides a fold-away hook for hands free use and a 135-degree rotating head to direct light at the work area
  • DPM™ - digital power management: overload protection prevents damage to the tool and battery in abusive situations
  • Compatibility: works with M18™ XC high capacity lithium-ion batteries and M18™ compact lithium-ion batteries

Specifications

  • Number Of Pieces
    4
  • Blade Changing
    Keyless
  • Collet Size
    1/2 in
  • Amp Hour
    3.0 Ah
  • Voltage
    18 V
  • Batteries Included
    Batteries Included
  • Battery Type
    Lithium-Ion
  • Color Finish
    Red
  • Includes
    2602-20 M18™ 1/2" Hammer Drill Driver, 2620-20 SAWZALL® M18™ Reciprocating Saw, 2650-20 M18™ 1/4" Hex Impact Driver, 49-24-0171 M18™ Work Light, (2) 48-11-1828 M18™ XC High Capacity RED LITHIUM™ Batteries, 48-59-1801 1-Hour Charger, SAWZALL® Blade, Contractor Bag
  • Manufacturer Upc Number
    045242267293
  • UPC_NO
    045242267293
  • Additional Details
    The 2696 - 84 M18™ cordless REDLITHIUM 4-tool RECONDITIONED combo kit includes the 1/2 In. Hammer Drill / Driver (2602-20), SAWZALL® Reciprocating Saw (2620-20), 1/4 In. Hex Impact Driver (2650-20), and Work Light (49-24-0171).
  • Torque
    1400 in
  • Warranty
    1 Year

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text