Motion
2696-86
M18™ Cordless Lithium-Ion 6-Tool Combo Kit-Reconditioned
Mi Item #08719201
MFR #2696-86
Price$621.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ Cordless Lithium-Ion 6-Tool Combo Kit-Reconditioned
Mi Item #08719201
MFR #2696-86

Mfr description
2696-86 M18 CORDLESS LITHIUM-ION 6-TOOL
  • M18™ cordless 1/2 in. hammer drill / driver with Milwaukee 4-pole frameless motor delivers 525 in-lbs of peak torque, 0 to 550/0 to 1,700 RPM, & 29,000 BPM
  • M18™ cordless SAWZALL® Reciprocating Saw with patented gear-protecting clutch and counter balance mechanism
  • M18™ 1/4 in. hex impact with the Milwaukee 4-pole frameless motor delivers 1400 in-lbs of torque
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$621.30/each

Specifications

Dimensions

  • Collet Size
    1/2 in
  • Torque
    1400 in

Details

  • Additional Details
    1/2 In. Hammer Drill / Driver (2602-20), SAWZALL® Reciprocating Saw (2620-20), Circular Saw (2630-20), 1/4 In. Hex Impact Driver (2650-20), 4.5 In. Cut-Off/Grinder (2680-20), Work Light (49-24-0171)
  • Amp Hour
    3.0 Ah
  • Batteries Included
    Batteries Included
  • Battery Type
    Lithium-Ion
  • Blade Changing
    Keyless
  • Certification
    CSA, ETL, UL
  • Color Finish
    Red/Black
  • Includes
    1/2 In. Hammer Drill / Driver (2602-20), SAWZALL® Reciprocating Saw (2620-20), Circular Saw (2630-20), 1/4 In. Hex Impact Driver (2650-20), 4.5 In. Cut-Off/Grinder (2680-20), Work Light (49-24-0171), (2) M18™ XC High Capacity RED LITHIUM™ Batteries (48-11-1828), 1-Hour Charger (48-59-1801), Type 1 Guard, Type 27 Guard, Spanner Wrench, General Purpose SAWZALL® Blade, Contractor Bag
  • Manufacturer Upc Number
    045242291731
  • Number Of Pieces
    6
  • UPC_NO
    045242291731
  • Voltage
    18 V
  • Warranty
    1 Year
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)