Motion
2697-22PO
M18™ Cordless 2 Tool Combo Kit with PACKOUT™
Mi Item #08719202
MFR #2697-22PO
Price$440.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ Cordless 2 Tool Combo Kit with PACKOUT™
Mi Item #08719202
MFR #2697-22PO

Mfr description
2697-22PO M18 CORDLESS 2 TOOL COMBO KIT
  • Includes M18 1/2 in. hammer drill and 1/4 hex impact driver
  • Two M18 3.0h batteries, tool bag, charger included
  • Part of the M18 system, featuring over 175+ tools
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$440.86/each

Specifications

Dimensions

  • Collet Size
    1/2 in
  • Torque
    1500 in

Details

  • Additional Details
    Hammer Drill, Impact Driver
  • Batteries Included
    Batteries Included
  • Battery Type
    Lithium-Ion
  • Blade Changing
    Keyless
  • Certification
    UL
  • Color Finish
    Red/Black
  • Includes
    (1) Hammer Drill, (1) Impact Driver, (2) 3.0 Ah Batteries, (1) Battery Charger, (1) PACKOUT™ Tool Case
  • Manufacturer Upc Number
    045242542666
  • Number Of Pieces
    2
  • UPC_NO
    045242542666
  • Voltage
    18 V
  • Warranty
    5 Years (Tool), 3 Years (Battery)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)