Motion
2719-20
M18 FUEL™ HACKZALL® Reciprocating Saw
Mi Item #08719235
MFR #2719-20
Price$241.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18 FUEL™ HACKZALL® Reciprocating Saw
Mi Item #08719235
MFR #2719-20

Mfr description
2719-20 M18 FUEL HACKZALL RECIPROCATING
  • Cuts up to 50% faster than competitive one handed reciprocating saws
  • Up to 4x lower vibration for smooth cut starts & one-hand control
  • Compact and lightweight design allows for easier cutting in tight spaces or overhead applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$241.26/each

Specifications

Dimensions

  • Overall Height
    7 in
  • Overall Length
    14 in
  • Overall Width
    3.31 in
  • Stroke
    0.875 in
  • Tool Weight
    4.07 lb

Details

  • Batteries Included
    Not Included
  • Battery Type
    Lithium-Ion (Li-ion)
  • Blade Changing
    Tool-less
  • Blades Included
    Blades Included
  • Color Finish
    Red/Black
  • Handle Style
    Pistol Grip
  • Includes
    (1) General Purpose SAWZALL Blade, Includes: (1) 2719 - 20 M18 FUEL™ HACKZALL®l
  • Integrated Work Light
    No
  • Keyless Adjustable Shoe
    Yes
  • Manufacturer Upc Number
    045242502776
  • Material
    Glass Filled Nylon
  • Maximum Speed
    3000 spm
  • Number Of Blades
    1
  • UPC_NO
    045242502776
  • Variable Speed
    Not Variable Speed
  • Voltage
    18 V
  • Warranty
    5 Years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)