Motion
2719-21
M18 FUEL™ HACKZALL® Reciprocating Saw Kit
Mi Item #08719236
MFR #2719-21
Price$424.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18 FUEL™ HACKZALL® Reciprocating Saw Kit
Mi Item #08719236
MFR #2719-21

Mfr description
2719-21 M18 FUEL HACKZALL RECIPROCATING
  • Cuts up to 50% faster than competitive one handed reciprocating saws
  • Up to 4x lower vibration for smooth cut starts & one-hand control
  • Compact and lightweight design allows for easier cutting in tight spaces or overhead applications
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$424.78/each

Specifications

Dimensions

  • Overall Height
    7 in
  • Overall Length
    16.3 in
  • Overall Width
    5.57 in
  • Stroke
    0.875 in
  • Tool Weight
    5.57 lb

Details

  • Batteries Included
    Included
  • Battery Type
    Lithium-Ion (Li-ion)
  • Blade Changing
    Tool-less
  • Blades Included
    Blades Included
  • Color Finish
    Red/Black
  • Handle Style
    Pistol Grip
  • Includes
    (1) Contractor Bag, (1) General Purpose SAWZALL Blade, (1) M18 XC5.0 REDLITHIUM Battery Pack, (1) M18/M12 Multi-Voltage Charger, (1) 2719 - 20 M18 FUEL™ HACKZALL®
  • Integrated Work Light
    No
  • Keyless Adjustable Shoe
    Yes
  • Manufacturer Upc Number
    045242502974
  • Material
    Glass Filled Nylon
  • Maximum Speed
    3000 spm
  • Number Of Blades
    1
  • UPC_NO
    045242502974
  • Variable Speed
    Variable Speed
  • Voltage
    18 V
  • Warranty
    5 Years (Tool), 3 Years (Battery)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)