Motion
2722-20
M18™ FUEL™ SUPER SAWZALL®
Mi Item #08719257
MFR #2722-20
Price$299.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ FUEL™ SUPER SAWZALL®
Mi Item #08719257
MFR #2722-20

Mfr description
2722-20 M18 FUEL SUPER SAWZALL
  • POWERSTATE™ Brushless motor: purposely built for the M18 FUEL™ SUPER SAWZALL® to generate the power and performance of a 15 A corded reciprocating saw
  • REDLINK Plus™ intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ system
  • 1-1/4 in. stroke length removes more material with each stroke
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $362.01)
USD$299.00/each

Specifications

Dimensions

  • Overall Height
    6.38 in
  • Overall Length
    19 in
  • Overall Width
    3.75 in
  • Stroke
    1.25 in
  • Tool Weight
    8.8 lb

Details

  • Batteries Included
    Not Included
  • Battery Type
    Lithium-Ion (Li-ion)
  • Blade Changing
    Tool-less
  • Blades Included
    Blades Included
  • Color Finish
    Red/Black
  • Handle Style
    Pistol Grip
  • Includes
    (1) 2722-20 SUPER SAWZALL
  • Integrated Work Light
    Yes
  • Keyless Adjustable Shoe
    Yes
  • Manufacturer Upc Number
    045242006465
  • Material
    Glass Filled Nylon
  • Maximum Speed
    3000 spm
  • Movement
    Orbital
  • Number Of Blades
    1
  • UPC_NO
    045242006465
  • Variable Speed
    Variable Speed
  • Voltage
    18 V
  • Warranty
    5 Years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)