Motion
2722-80
M18™ FUEL™ SUPER SAWZALL®-Reconditioned
MI ITEM #08719258
MFR #2722-80
List Price$187.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ FUEL™ SUPER SAWZALL®-Reconditioned
MI ITEM #08719258
MFR #2722-80

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$187.71/each for your price

Overview

Mfr description
2722-80 M18 FUEL SUPER SAWZALL-RECONDITI
  • POWERSTATE™ Brushless motor: purposely built for the M18 FUEL™ SUPER SAWZALL® to generate the power and performance of a 15 A corded reciprocating saw
  • REDLINK Plus™ intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ system
  • 1-1/4 in. stroke length removes more material with each stroke
  • Integrated rafter hook for easy storage between cuts
  • LED light for increased accuracy and visibility
  • Adjustable shoe- extends the life of the blade
  • QUIK-LOK™ blade clamp for tool-less blade changes
  • Selectable on/off orbital action provides aggressive cutting in wood and smooth cuts in metal
  • Compatible with all M18 batteries
  • Reconditioned product

Specifications

  • Maximum Speed
    3000 spm
  • Stroke
    1.25 in
  • Number Of Blades
    1
  • Movement
    Orbital
  • Variable Speed
    Variable Speed
  • Color Finish
    Red/Black
  • Voltage
    18 V
  • Batteries Included
    Not Included
  • Battery Type
    Lithium-Ion (Li-ion)
  • Overall Height
    6.38 in
  • Overall Length
    19 in
  • Overall Width
    3.75 in
  • Tool Weight
    8.8 lb
  • Material
    Glass Filled Nylon
  • Integrated Work Light
    Yes
  • Blade Changing
    Tool-less
  • Keyless Adjustable Shoe
    Yes
  • Manufacturer Upc Number
    045242555192
  • UPC_NO
    045242555192
  • Includes
    (1) 2722-20 Reconditioned SUPER SAWZALL
  • Warranty
    1 Year
  • Blades Included
    Blades Included
  • Handle Style
    Pistol Grip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought