Motion
2733-20
M18™ FUEL™ 7-1/4 in. Dual Bevel Sliding Compound Miter Saw
MI ITEM #08719280
MFR #2733-20
Price$641.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ FUEL™ 7-1/4 in. Dual Bevel Sliding Compound Miter Saw
MI ITEM #08719280
MFR #2733-20

Mfr description
2733-20 M18 FUEL 7-1/4 IN. DUAL BEVEL SL
  • Only 28 lbs with battery
  • Dual bevel with stops at 45° and 48°
  • Over 600 cuts per charge
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$641.48/each

Specifications

Dimensions

  • Arbor Size
    0.625 in
  • Blade Diameter
    7-1/4 in
  • Overall Height
    13.5 in
  • Overall Length
    29.2 in
  • Overall Width
    21.5 in
  • Weight
    28.0 lb

Details

  • Batteries Included
    Not Included
  • Bevel Option
    Dual
  • Blade Changing
    Tool-less
  • Color Finish
    Red/Black
  • Includes
    Miter Saw, Blade Wrench, Carbide Tipped Blade, Clamp
  • Manufacturer Upc Number
    045242508150
  • Maximum Speed
    600 rpm
  • Power Rating
    5.0 Ah
  • Power Source
    Cordless
  • Saw Type
    Compound Miter
  • UPC_NO
    045242508150
  • Voltage
    18 V
  • Warranty
    5 Years

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)