Motion
2733-21
M18™ FUEL™ 7-1/4 in. Dual Bevel Sliding Compound Miter Saw Kit
MI ITEM #08719281
MFR #2733-21
Price$798.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ FUEL™ 7-1/4 in. Dual Bevel Sliding Compound Miter Saw Kit
MI ITEM #08719281
MFR #2733-21

Mfr description
2733-21 M18 FUEL 7-1/4 IN. DUAL BEVEL SL
  • Only 28 lbs with battery
  • Dual bevel with stops at 45-degree and 48-degree
  • Over 600 cuts per charge
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$798.37/each

Specifications

Dimensions

  • Arbor Size
    0.625 in
  • Blade Diameter
    7-1/4 in
  • Overall Height
    13.5 in
  • Overall Width
    21.5 in
  • Weight
    26.0 lb

Details

  • Batteries Included
    Included
  • Bevel Option
    Dual
  • Blade Changing
    Tool-less
  • Color Finish
    Red/Black
  • Includes
    Miter Saw, Battery, Battery Charger, Clamp, Carbide Tipped Blade, Blade Wrench
  • Manufacturer Upc Number
    045242508167
  • Maximum Speed
    600 rpm
  • Power Rating
    5.0 Ah
  • Power Source
    Cordless
  • Saw Type
    Compound Miter
  • UPC_NO
    045242508167
  • Voltage
    18 V
  • Warranty
    5 Years

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)