Motion
2760-82CT
2760-82CT
Mi Item #08719323
MFR #2760-82CT
Price$214.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2760-82CT
Mi Item #08719323
MFR #2760-82CT

Mfr description
2760-82CT M18 FUEL SURGE 1/4 IN. HEX HYD
  • FLUID-DRIVE™ Hydraulic powertrain reduces metal on metal contact within the tool, delivering quieter operation, smoother performance, and increased durability over a standard impact
  • POWERSTATE brushless motor outperforms all leading competitors
  • REDLINK PLUS intelligence prevents damage to the tool and battery due to overloading or overheating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$214.98/each

Specifications

Dimensions

  • Chuck Size
    1/4 in
  • Tool Weight
    3.1 lb
  • Torque
    450.0 ft-lbs

Details

  • Batteries Included
    Battery Included
  • Chuck Style
    Hex
  • Color
    Red/Black
  • Housing Material
    Glass-filled Nylon
  • Includes
    Hydraulic Driver, (2) Batteries, Battery Charger, Belt Clip, Bit Holder, Carrying Case
  • Manufacturer Upc Number
    045242504572
  • Maximum Speed
    3000 rpm
  • Reversible
    Reversible
  • UPC_NO
    045242504572
  • Variable Speed
    Variable Speed
  • Warranty
    1 Year
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)