Motion
2773-20L
M18 FORCE LOGIC Long Throw Press Tool Kit
Mi Item #08719342
MFR #2773-20L
Price$4,604.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18 FORCE LOGIC Long Throw Press Tool Kit
Mi Item #08719342
MFR #2773-20L

Mfr description
2773-20L M18 FORCE LOGIC LONG THROW PRES
  • Brushless motor
  • Lightest, in-line design for unrivaled access
  • Adjustable stroke for optimized cycle time
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$4,604.39/each

Specifications

Dimensions

  • Weight
    8.5 lb

Details

  • Includes
    (1) M18 FORCE LOGIC Long Throw Press Tool, (2) M18™ REDLITHIUM™ XC Extended Capacity Battery (48-11-1828), (1) M18 and M12 Multi-Voltage Charger (48-59-1812), Hard Carrying Case
  • Manufacturer Upc Number
    045242502943
  • Tool Type
    Long throw press tool kit
  • UPC_NO
    045242502943
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)