Motion
2788-22HD
M18 FUEL 1-1/2" Lineman Magnetic Drill High Deman
Mi Item #08719374
MFR #2788-22HD
Price$3,754.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18 FUEL 1-1/2" Lineman Magnetic Drill High Deman
Mi Item #08719374
MFR #2788-22HD

Mfr description
2788-22HD M18 FUEL HIGH DEMAND 1-1/2 IN.
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$3,754.99/each

Specifications

Dimensions

  • Overall Width
    7.5000 in

Details

  • Battery Series
    M18
  • Chuck Type
    All Metal
  • Color
    Black, Red
  • Includes
    1 Retractable Pilot Pin, 3/4 Weldon to Chuck adapter, AC/DC Vehicle Charger, Carrying Case, Chuck Key, M18 FUEL 1-1/2 in Lineman Magnetic Drill, M18 REDLITHIUM HIGH OUTPUT XC8.0 Battery, Magnetic Lubrication Tank, Safety Strap
  • Material
    Forged Steel
  • Max Rpm
    690 rpm
  • Maximum Speed
    690 rpm
  • Number Of Pieces
    10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)