Motion
2799-82CX
M18™ Compact Brushless Hammer Drill/Brushless Impact Combo Kit (2 Tool)-Reconditioned
Mi Item #08719381
MFR #2799-82CX
Price$247.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ Compact Brushless Hammer Drill/Brushless Impact Combo Kit (2 Tool)-Reconditioned
Mi Item #08719381
MFR #2799-82CX

Mfr description
2799-82CX M18 COMPACT BRUSHLESS HAMMER D
  • Milwaukee® Brushless motor: optimized for efficiency, this motor delivers over 50% more run-time and 2X longer life than brushed motors.
  • REDLINK™ Intelligence: advanced overload protection defends against abusive applications and monitors the temperature to prevent damage and ensure maximum tool & battery life.
  • REDLITHIUM™ Battery: superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$247.25/each

Specifications

Dimensions

  • Collet Size
    1/2 in
  • Torque
    1500 in

Details

  • Additional Details
    1/2” Compact Brushless Hammer Drill Driver (2702-20, 1/4” Hex Brushless Impact Driver (2750-20)
  • Amp Hour
    2.0 Ah
  • Batteries Included
    Batteries Included
  • Battery Type
    Lithium-Ion
  • Blade Changing
    Keyless
  • Certification
    UL
  • Color Finish
    Red/Black
  • Includes
    1/2” Compact Brushless Hammer Drill Driver (2702-20, 1/4” Hex Brushless Impact Driver (2750-20), (2) 48-11-1820 M18™ REDLITHIUM™ 2.0 compact batteries, 48-59-1812 M18™-M12™ multi-voltage charger, contractor’s bag
  • Manufacturer Upc Number
    045242468768
  • Number Of Pieces
    2
  • UPC_NO
    045242468768
  • Voltage
    18 V
  • Warranty
    1 Year
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)