Motion
2810-20
Cordless Drill Driver - 1/2 in Chuck Size, Keyed, 18 V
Mi Item #08719393
MFR #2810-20
Price$301.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Drill Driver - 1/2 in Chuck Size, Keyed, 18 V
Mi Item #08719393
MFR #2810-20

Mfr description
2810-20 M18 FUEL MUD MIXER W/180 DEG HAN
  • Power to mix heavy compounds, such as concrete and mortar
  • Ultimate speed control: 3 different ways of controlling speed for clean and consistent mixes (8-Speed setting dial, variable speed trigger and a lock on button)
  • Up to 15 buckets per charge (5.0 Ah battery and 5 Gallon buckets)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$301.44/each

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Overall Length
    16.6 in
  • Overall Width
    3.3 in
  • Tool Weight
    7.7 lb
  • Torque
    in-lbs

Details

  • Battery Series
    M18
  • Battery Type
    Lithium-Ion
  • Chuck Style
    Keyed
  • Chuck Type
    All Metal Keyed
  • Color
    Red
  • Housing Material
    Steel, Glass Filled Nylon, Rubber
  • Includes
    Chuck Key, M18 FUEL Mud Mixer with 180° Handle
  • Lock On Or Non Lock Switch
    Lock-On Switch
  • Manufacturer Upc Number
    045242520756
  • Material
    Metal
  • Max Rpm
    550 rpm
  • Maximum Speed
    550 rpm
  • Number Of Batteries
    1
  • Number Of Pieces
    1
  • Overload Protector
    Yes
  • Reversible
    Yes
  • Switch Type
    Dial
  • UPC_NO
    045242520756
  • Variable Speed
    Variable Speed
  • Voltage
    18 V
  • Warranty
    5 Years (Tool), 3 Years (Battery)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)