Motion
2850-21P
M18™ Cordless Impact Driver Kit - Reversible, 18 V, 1/4 in Chuck Size, Hex
MI ITEM #08719403
MFR #2850-21P
Price$159.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ Cordless Impact Driver Kit - Reversible, 18 V, 1/4 in Chuck Size, Hex
MI ITEM #08719403
MFR #2850-21P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$159.07/each

Specifications

Dimensions

  • Chuck Size
    1/4 in
  • Drive Size
    1/4 in
  • Overall Length
    5.1 in
  • Tool Weight
    2.64 lb
  • Torque
    1600 in

Details

  • Batteries Included
    Batteries Included
  • Battery Series
    M18
  • Battery Type
    Lithium-Ion
  • Chuck Style
    Hex
  • Color
    Red/Black
  • Housing Material
    Glass-Filled Nylon/Rubber
  • Impact Rate
    4200 ipm
  • Includes
    (1) M18 REDLITHIUM 2 Ah Compact Battery - 48-11-1820, Carrying Case, M18 & M12 Multi-Voltage Charger - 48-59-1812, M18 Li-Ion 1/4 in Cordless Hex Impact Driver - 2850-20
  • Manufacturer Upc Number
    045242537792
  • Maximum Speed
    3200 rpm
  • Power Rating
    18 V
  • Reversible
    Yes
  • Standards Met
    UL
  • UPC_NO
    045242537792
  • Variable Speed
    Yes
  • Voltage
    18 V
  • Warranty
    5 Years (Tool), 2 Years (Battery)

Overview

Mfr description
2850-21P M18 1/4 IN. HEX IMPACT DRIVER K
  • Compact design: provides excellent balance and control, ideal for overhead applications or work in tight spaces
  • IPM: 0 - 4,200
  • RPM: 0 - 3,200
  • Milwaukee Brushless Motor: optimized for efficiency, this motor delivers more run-time and longer life
  • REDLINK Intelligence: Advanced overload protection defends against abusive applications and monitors the temperature to prevent damage and ensure maximum tool & battery life
  • REDLITHIUM Battery: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought