Motion
2851-80
M18™ Factory Reconditioned Cordless Impact Driver (Tool Only) - Reversible, 18 V, 1/4 in Chuck Size, Hex
MI ITEM #08719406
MFR #2851-80
List Price$125.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ Factory Reconditioned Cordless Impact Driver (Tool Only) - Reversible, 18 V, 1/4 in Chuck Size, Hex
MI ITEM #08719406
MFR #2851-80

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$125.44/each for your price

Overview

Mfr description
2851-80 M18 BRUSHLESS 1/4 IN. HEX 3 SPEE
  • Factory Reconditioned
  • Compact design: provides excellent balance and control, ideal for overhead applications or work in tight spaces
  • IPM: 0-4,200
  • RPM: 0-3,200
  • Milwaukee brushless motor: optimized for efficiency, this motor delivers more run-time and longer life

Specifications

  • Drive Size
    1/4 in
  • Chuck Size
    1/4 in
  • Maximum Speed
    3200 rpm
  • Impact Rate
    4200 ipm
  • Torque
    1600 in
  • Variable Speed
    Yes
  • Power Rating
    18 V
  • Reversible
    Yes
  • Chuck Style
    Hex
  • Housing Material
    Glass-Filled Nylon
  • Voltage
    18 V
  • Color
    Red/Black
  • Batteries Included
    Batteries Sold Separately
  • Battery Type
    Lithium-Ion
  • Battery Series
    M18
  • Overall Length
    5.1 in
  • Tool Weight
    2 lb
  • Includes
    M18 Brushless 1/4 in. Hex 3 Speed Impact Driver - 2851-20 (Tool Only)
  • Warranty
    1 Year
  • Standards Met
    UL
  • Manufacturer Upc Number
    045242555505
  • UPC_NO
    045242555505

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text