1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
2865-20
M18™ Cordless Hex Utility High Torque Impact Wrench w/ ONE-KEY™ (Tool Only) - Reversible, 18 V, 7/16 in Hex Drive Size, Variable Speed
Mi Item #
08719427
MFR #
2865-20
Price
$519.58
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Striking and Slugging Wrenches
MILWAUKEE TOOL 2865-20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
2865-20
M18™ Cordless Hex Utility High Torque Impact Wrench w/ ONE-KEY™ (Tool Only) - Reversible, 18 V, 7/16 in Hex Drive Size, Variable Speed
Mi Item #
08719427
MFR #
2865-20
Mfr description
2865-20 M18 FUEL 7/16 IN. HEX UTILITY HT
POWERSTATE™ Brushless Motor and all-new mechanism delivers up to 30% Faster Drilling Speed, increasing users productivity
Up to 750 ft-lbs Max Torque allows effortless removal of rusted or corroded fasteners
Ergonomically designed for the lineman and Built for Maximum Control
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD
$519
.58
/each
Add to Cart
Specifications
Dimensions
Overall Length
8.19 in
Weight
5.85 lb
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items