Motion
2866-22
Screwdriver - 9 in Overall Length
Mi Item #08719430
MFR #2866-22
Price$423.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - 9 in Overall Length
Mi Item #08719430
MFR #2866-22

Mfr description
2866-22 M18 FUEL DRYWALL SCREW GUN- XC K
  • POWERSTATE™ Brushless motor delivers 4,500 RPM's to provide faster than corded productivity
  • Auto start mode- when tool is locked-on the motor automatically starts on contact with drywall resulting in less noise between screws and 3x longer run time
  • REDLITHIUM 5.0 Ah battery delivers 64 sheets per charge and the 2.0 Ah delivers 27 sheets per charge
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$423.41/each

Specifications

Dimensions

  • Overall Length
    9 in

Details

  • Additional Details
    The M18 FUEL™ drywall screw gun is faster than corded, features auto start functionality and delivers up to 3X longer run time than other cordless competitors. The POWERSTATE™ brushless motor spins at 4,500 RPM’s resulting in faster productivity. With REDLINK Plus™ intelligence, Milwaukee's auto start feature automatically starts the motor on contact with drywall providing less noise between screws and 3X longer run time. REDLITHIUM™ 5.0 Ah batteries the drywall gun delivers up to an industry leading 64 sheets on one charge. The M18 FUEL™ drywall screw gun delivers the balance and weight desired by professionals for all day use.
  • Includes
    1-Belt Clip, 1-Contractor Bag, 1-M18 & M12 Multi-Voltage Charger 48-59-1812, 1-PR2 Bit, 2 -M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack 48-11-1850, 1-M18 FUEL Drywall Screw Gun 2866-20
  • Manufacturer Upc Number
    045242479160
  • Type
    Screwdriver
  • UPC_NO
    045242479160
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)