Motion
2879-22
M18™ Force Logic™ 15T Crimper Kit
MI ITEM #08719440
MFR #2879-22
List Price$6,816.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ Force Logic™ 15T Crimper Kit
MI ITEM #08719440
MFR #2879-22

Availability:
Limited Inventory
Shipping
DOT Ship Hazard
This product requires a Quote Request
List Price$6,816.35/each for your price

Overview

Mfr description
2879-22 M18 FORCE LOGIC 15T CRIMPER KIT
  • PFM™ (predictive force monitoring) with auto complete ensures full pressure
  • Compatible with all industry standard p-dies and u-dies with p-to-u die adapter
  • In-line design & 350° rotating head for easy access in tight spaces
  • Quick release and push-to-close Pin design provides easy access around splices
  • Up to 90 crimps per charge on a M18™ REDLITHIUM™ XC5.0 battery on 1000 MCM AL
  • Pre-crimp battery check automatically ensures enough charge to complete each crimp
  • Instant verification of successful cycle with green LED
  • Records & stores every crimp made for professional report building through ONE-KEY™
  • Creates UL classified crimps under UL 486a-b from #8 – 750 MCM Cu and dual rated lugs and splices across several leading manufacturers when used with corresponding Milwaukee® dies
  • Longer life with POWERSTATE™ Brushless motor & weather protected electronics that keep dirt, dust & moisture out

Specifications

  • Overall Length
    23.25 in
  • Material
    Reinforced Nylon
  • Crimping Capacity
    #8 - 1500 MCM Cu, #8 - 1250 MCM Al

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text