Motion
2892-22CTPO

MILWAUKEE TOOL
2892-22CTPO

M18™ Drill Driver/Impact Brushless PACKOUT™ CP Kit
MI ITEM #08719445
MFR #2892-22CTPO
Price$287.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
2892-22CTPO

M18™ Drill Driver/Impact Brushless PACKOUT™ CP Kit
MI ITEM #08719445
MFR #2892-22CTPO

Mfr description
2892-22CTPO M18 DRILL DRIVER/IMPACT BRUS
  • Compact design: provides excellent balance and control, ideal for overhead applications or work in tight spaces
  • Chuck type: 1/2 in. metal ratcheting single sleeve
  • All-metal gear case and 1/2 in. metal chuck: provide maximum impact and shock durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$287.85/each

Specifications

Dimensions

  • Collet Size
    1/2 in
  • Torque
    1600 in

Details

  • Additional Details
    Compact Brushless Drill/Driver, Compact Brushless Impact Driver, PACKOUT Tool Box
  • Amp Hour
    2.0 Ah
  • Batteries Included
    Batteries Included
  • Battery Type
    Lithium-Ion
  • Blade Changing
    Keyless
  • Certification
    UL
  • Color Finish
    Red/Black
  • Includes
    Compact Brushless Drill/Driver, Compact Brushless Impact Driver, PACKOUT Tool Box, (2) Batteries, Battery Charger
  • Manufacturer Upc Number
    045242535194
  • Number Of Pieces
    2
  • UPC_NO
    045242535194
  • Voltage
    18 V
  • Warranty
    5 Years (Tool), 3 Years (Battery)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)