Motion
2990M
7 in. Heavy Duty Magnum™ Rafter Square - Metric
MI ITEM #08719463
MFR #2990M
Your Price$14.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 in. Heavy Duty Magnum™ Rafter Square - Metric
MI ITEM #08719463
MFR #2990M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.69/each(List $16.36)

Overview

Mfr description
2990M 7 IN. HEAVY DUTY MAGNUM RAFTER SQU
  • Solid aluminum extruded square will not bend or break
  • Deep stamped conversion tables for common application needs
  • Made in the USA
  • 1 year limited warranty

Specifications

  • Number Of Pieces
    1
  • Material
    Aluminum
  • Color Finish
    Silver
  • Overall Length
    7 in
  • Width
    1 in
  • Manufacturer Upc Number
    015812299030
  • UPC_NO
    015812299030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text