Motion
2997-23PO
M18™ 3 Pc. PACKOUT™ Combo Kit
Mi Item #08719469
MFR #2997-23PO
Price$531.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ 3 Pc. PACKOUT™ Combo Kit
Mi Item #08719469
MFR #2997-23PO

Mfr description
2997-23PO M18 3 PC. PACKOUT COMBO KIT
  • Most compact impact driver at 4.59 in. in length providing more access in tight spaces
  • Only 6.9 in. in length for access into tight spaces and reduced fatigue
  • Up to 25% more torque with up to 2,000in-lbs to complete more demanding applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$531.76/each

Specifications

Dimensions

  • Collet Size
    1/2 in
  • Torque
    1500 in

Details

  • Additional Details
    Hammer Drill/Driver, Impact Driver, Reciprocating Saw, PACKOUT Large Tool Box
  • Amp Hour
    6.0 Ah
  • Batteries Included
    Batteries Included
  • Battery Type
    Lithium-Ion
  • Blade Changing
    Keyless
  • Certification
    UL
  • Color Finish
    Red/Black
  • Includes
    Hammer Drill/Driver, Impact Driver, Reciprocating Saw, PACKOUT Large Tool Box, (2) Batteries, Battery Charger
  • Manufacturer Upc Number
    045242535170
  • Number Of Pieces
    3
  • UPC_NO
    045242535170
  • Voltage
    18 V
  • Warranty
    5 Years (Tool), 3 Years (Battery)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)