Motion
2997-23SPO

MILWAUKEE TOOL
2997-23SPO

M18™ FUEL™ 2 Pc Combo Kit + FUEL™ SAWZALL® with PACKOUT™
Mi Item #08719470
MFR #2997-23SPO
Price$749.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
2997-23SPO

M18™ FUEL™ 2 Pc Combo Kit + FUEL™ SAWZALL® with PACKOUT™
Mi Item #08719470
MFR #2997-23SPO

Mfr description
2997-23SPO M18 FUEL 2 PC COMBO KIT + FUE
  • Includes 3 tools: M18™ FUEL™ hammer drill, impact driver & M18™ FUEL™ SAWZALL
  • M18™ FUEL™ 18V cordless tools are most powerful in their class
  • Fully compatible with the M18 system, featuring over 175+ tools
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$749.92/each

Specifications

Details

  • Additional Details
    1/2" Hammer Drill, 1/4" Hex Impact Driver, SAWZALL®
  • Amp Hour
    5.0 Ah
  • Batteries Included
    Batteries Included
  • Battery Type
    Lithium-Ion
  • Blade Changing
    Keyless
  • Color Finish
    Red/Black
  • Includes
    (1) M18 FUEL hammer drill, (1) M18 FUEL 1/4 hex impact, (2) M18 REDLITHIUM 5.0 Ah battery, (1) M12-M18 multi-volt charger, (1) M18 FUEL SAWZALL, (1) PACKOUT tool box
  • Manufacturer Upc Number
    045242547784
  • Number Of Pieces
    3
  • UPC_NO
    045242547784
  • Voltage
    18 V
  • Warranty
    5 Years (Tool), 3 Years (Battery)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)