Specifications
Dimensions
- Roll Length1000 ft
- Thickness5 mil
- Width2 in
Details
- Above Or Below Ground UseBelow Ground Use
- ColorBlue/Silver/Black
- LanguageEnglish
- MaterialPlastic/Foil
- MessageCAUTION WATER LINE BELOW
- Pattern Or MessageMessage
- Product TypeBarricade & Flagging Tape
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)