Motion
31-022 MAGNATEC PREMIUM DETECTABLE TAPE-

MILWAUKEE TOOL
31-022 MAGNATEC PREMIUM DETECTABLE TAPE-

31-022 MAGNATEC PREMIUM DETECTABLE TAPE-
MI ITEM #08719530
MFR #31-022 MAGNATEC PREMIUM DETECTABLE TAPE-
Price$98.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
31-022 MAGNATEC PREMIUM DETECTABLE TAPE-

31-022 MAGNATEC PREMIUM DETECTABLE TAPE-
MI ITEM #08719530
MFR #31-022 MAGNATEC PREMIUM DETECTABLE TAPE-

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$98.12/each

Specifications

Dimensions

  • Roll Length
    1000 ft
  • Thickness
    5 mil
  • Width
    3 in

Details

  • Above Or Below Ground Use
    Below Ground Use
  • Color
    Blue/Silver/Black
  • Language
    English
  • Material
    Plastic/Foil
  • Message
    CAUTION WATER LINE BELOW
  • Pattern Or Message
    Message
  • Product Type
    Barricade & Flagging Tape

Overview

Mfr description
31-022 MAGNATEC PREMIUM DETECTABLE TAPE-
  • Polyester top layer enhances durability
  • Buried print style enhances long-term identification
  • Poly extrusion lamination maximizes bond strength; ink-free outer edge prevents lamination
  • Locatable by conductive and inductive methods

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought