Motion
31-024 MAGNATEC PREMIUM DETECTABLE TAPE-

MILWAUKEE TOOL
31-024 MAGNATEC PREMIUM DETECTABLE TAPE-

31-024 MAGNATEC PREMIUM DETECTABLE TAPE-
MI ITEM #08719531
MFR #31-024 MAGNATEC PREMIUM DETECTABLE TAPE-
List Price$187.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
31-024 MAGNATEC PREMIUM DETECTABLE TAPE-

31-024 MAGNATEC PREMIUM DETECTABLE TAPE-
MI ITEM #08719531
MFR #31-024 MAGNATEC PREMIUM DETECTABLE TAPE-

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$187.38/each for your price

Overview

Mfr description
31-024 MAGNATEC PREMIUM DETECTABLE TAPE-
  • Polyester top layer enhances durability
  • Buried print style enhances long-term identification
  • Poly extrusion lamination maximizes bond strength; ink-free outer edge prevents lamination
  • Locatable by conductive and inductive methods

Specifications

  • Above Or Below Ground Use
    Below Ground Use
  • Pattern Or Message
    Message
  • Color
    Blue/Silver/Black
  • Width
    6 in
  • Roll Length
    1000 ft
  • Message
    CAUTION WATER LINE BELOW
  • Language
    English
  • Thickness
    5 mil
  • Material
    Plastic/Foil
  • Product Type
    Barricade & Flagging Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text