Specifications
Dimensions
- Roll Length1000 ft
- Thickness5 mil
- Width3 in
Details
- Above Or Below Ground UseBelow Ground Use
- ColorGreen/Silver/Black
- LanguageEnglish
- MaterialPlastic/Foil
- MessageCAUTION STORM DRAIN LINE BELOW
- Pattern Or MessageMessage
- Product TypeBarricade & Flagging Tape
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)