Motion
31-151 MAGNATEC PREMIUM DETECTABLE TAPE-

MILWAUKEE TOOL
31-151 MAGNATEC PREMIUM DETECTABLE TAPE-

31-151 MAGNATEC PREMIUM DETECTABLE TAPE-
MI ITEM #08719547
MFR #31-151 MAGNATEC PREMIUM DETECTABLE TAPE-
Price$177.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
31-151 MAGNATEC PREMIUM DETECTABLE TAPE-

31-151 MAGNATEC PREMIUM DETECTABLE TAPE-
MI ITEM #08719547
MFR #31-151 MAGNATEC PREMIUM DETECTABLE TAPE-

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$177.76/each

Specifications

Dimensions

  • Roll Length
    1000 ft
  • Thickness
    5 mil
  • Width
    6 in

Details

  • Above Or Below Ground Use
    Below Ground Use
  • Color
    Orange/Silver/Black
  • Language
    English
  • Material
    Plastic/Foil
  • Message
    CAUTION FIBER OPTIC CABLE BELOW
  • Pattern Or Message
    Message
  • Product Type
    Barricade & Flagging Tape

Overview

Mfr description
31-151 MAGNATEC PREMIUM DETECTABLE TAPE-
  • The premium detectable tape used for location and early warning protection for underground lines
  • Middle foil layer allows for both inductive and conductive locating
  • Multi-layer construction offers virtual permanence of message, strength and locatability
  • Shallow buried six to twelve inches below finished grade, MAGNATEC® can be located reliably with even the least sophisticated metal detectors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought