Motion
33-9
9 in. Polycast® Torpedo Level
Mi Item #08719569
MFR #33-9
Price$10.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9 in. Polycast® Torpedo Level
Mi Item #08719569
MFR #33-9

Mfr description
33-9 9 IN. POLYCAST TORPEDO LEVEL
  • Strong, accurate 9'' Polycast® frame
  • Polycast® frame is light weight and non-marring
  • Durable acrylic vials read plumb, level and 45-degrees
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.81/each

Specifications

Dimensions

  • Height
    0.625 in
  • Length
    9 in
  • Width
    1.438 in

Details

  • Accuracy
    0.0005"/Inch
  • Color
    Blue
  • Level Type
    Torpedo
  • Manufacturer Upc Number
    015812003392
  • Material
    Polycast
  • Number Of Vials
    3
  • UPC_NO
    015812003392
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)