Motion
38-027 THORTEC PREMIUM DETECTABLE TAPE-G

MILWAUKEE TOOL
38-027 THORTEC PREMIUM DETECTABLE TAPE-G

38-027 THORTEC PREMIUM DETECTABLE TAPE-G
MI ITEM #08719570
MFR #38-027 THORTEC PREMIUM DETECTABLE TAPE-G
List Price$88.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
38-027 THORTEC PREMIUM DETECTABLE TAPE-G

38-027 THORTEC PREMIUM DETECTABLE TAPE-G
MI ITEM #08719570
MFR #38-027 THORTEC PREMIUM DETECTABLE TAPE-G

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$88.91/each for your price

Overview

Mfr description
38-027 THORTEC PREMIUM DETECTABLE TAPE-G
  • Premier detectable tape for the last line of defense against third party damage while also providing the ability to locate either inductively or conductively
  • Patented reinforcing weave provides high tensile strength needed for plowed-in installations
  • Multi-layer construction offers permanence of message and strength
  • Shallow buried six to twelve inches below finished grade, THORTEC® can be located reliably with even the least sophisticated metal detectors

Specifications

  • Above Or Below Ground Use
    Below Ground Use
  • Pattern Or Message
    Message
  • Color
    Yellow/Silver/Black
  • Width
    2 in
  • Roll Length
    1000 ft
  • Message
    CAUTION GAS LINE BELOW
  • Language
    English
  • Thickness
    7 mil
  • Material
    Plastic/Foil
  • Product Type
    Barricade & Flagging Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text