Motion
26-913BB/8M
Breathable Polyurethane coating, in combination with an HPPE Composite engineered yarn designed to protect in high-cut hazard environments. Recommended for precise operations requiring maximum dexterity.
MI ITEM #08719600
MFR #26-913BB/8M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Breathable Polyurethane coating, in combination with an HPPE Composite engineered yarn designed to protect in high-cut hazard environments. Recommended for precise operations requiring maximum dexterity.
MI ITEM #08719600
MFR #26-913BB/8M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
26-913BB/8M GLOVE BLK/BLK PU CUTA6

Specifications

  • Glove Size
    Medium
  • Ansi Isea Cut Resistance Level
    A6
  • Coating Outer Shell Material
    Polyurethane
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Color
    Black
  • Liner/Shell Material
    HPPE
  • Manufacturer Upc Number
    883940296517
  • Description Keyword
    Polyurethane Coated Palm & Fingers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text