Motion
26-913YB/9L
Perfect Fit™ A6 Cut Resistant Gloves - Size Large, ANSI Cut Level A6, HPPE Liner
MI ITEM #08719603
MFR #26-913YB/9L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Perfect Fit™ A6 Cut Resistant Gloves - Size Large, ANSI Cut Level A6, HPPE Liner
MI ITEM #08719603
MFR #26-913YB/9L

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
26-913YB/9L GLOVE YLW/BLK PU CUTA6

Specifications

  • Glove Size
    Large
  • Ansi Isea Cut Resistance Level
    A6
  • Coating Outer Shell Material
    Polyurethane
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Color
    Black / Yellow
  • Liner/Shell Material
    HPPE
  • Manufacturer Upc Number
    883940296579
  • Description Keyword
    Polyurethane Coated Palm & Fingers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought