Overview
Mfr description
26-913YB/8M GLOVE YLW/BLK PU CUTA6
Specifications
- Glove SizeMedium
- Ansi Isea Cut Resistance LevelA6
- Coating Outer Shell MaterialPolyurethane
- Coating Outer Shell CoveragePalm & Fingers
- ColorBlack / Yellow
- Liner/Shell MaterialHPPE
- UPC_NO883940296562
- Manufacturer Upc Number883940296562
- Description KeywordPolyurethane Coated Palm & Fingers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data