Motion
419-48
48 in. Adjustable T-Square
Mi Item #08719840
MFR #419-48
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
48 in. Adjustable T-Square
Mi Item #08719840
MFR #419-48

Mfr description
419-48 48 IN. ADJUSTABLE T-SQUARE
  • Super heavy-duty 1/4 in. thick blade
  • Head adjusts to any angle. 30, 45, 60 and 75-degree angles marked
  • Anodized aluminum finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    .125 in
  • Overall Length
    48 in
  • Width
    2 in

Details

  • Color Finish
    Silver
  • Manufacturer Upc Number
    015812419483
  • Material
    Aluminum
  • Number Of Pieces
    1
  • UPC_NO
    015812419483
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)