Motion
48-00-1305

MILWAUKEE TOOL
48-00-1305

12" 5 TPI Pruning SAWZALL Blade
Mi Item #08719859
MFR #48-00-1305
Price$15.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-1305

12" 5 TPI Pruning SAWZALL Blade
Mi Item #08719859
MFR #48-00-1305

Mfr description
48-00-1305 12 IN. 5 TPI PRUNING SAWZALL
  • Extra deep gullets easily remove chips for fast cutting
  • Unique fleam ground teeth cut in both directions for clean cuts
  • Staggered tooth pattern with 4 - 5 teeth per in.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.86/each

Specifications

Dimensions

  • Blade Length
    12.0000 in
  • Blade Thickness
    0.2000 in
  • Blade Width
    0.6000 in
  • Length
    12 in
  • Thickness
    0.2 in
  • Thread Size
    0.2 in
  • Width
    0.6 in
  • Width of Cut
    0.6000 in

Details

  • Additional Details
    The Milwaukee 12 in. 4/5 TPI pruning reciprocating saw blade is made of grey steel and features a staggered tooth pattern that's ideal for pruning. It has sharp, fleam ground teeth for efficient cutting. Its extra deep gullets easily remove chips for fast cutting.
  • Cutting Material
    Steel
  • Includes
    (1) 12 in. 4/5 TPI Pruning SAWZALL Reciprocating Saw Blade
  • Manufacturer Upc Number
    045242192212
  • Number Of Teeth
    48
  • PSC Code
    Not Applicable
  • Saw Style
    Reciprocating Saw
  • UPC_NO
    045242192212
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)