Motion
48-00-5203

MILWAUKEE TOOL
48-00-5203

12 8 TPI TORCH with Carbide Teeth for Thick Metal
MI ITEM #08719860
MFR #48-00-5203
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5203

12 8 TPI TORCH with Carbide Teeth for Thick Metal
MI ITEM #08719860
MFR #48-00-5203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    12.0000 in
  • Thickness
    0.0500 in
  • Width
    1.0000 in

Details

  • Cutting Material
    Carbide
  • Includes
    (1) Blade
  • Manufacturer Upc Number
    045242520794
  • Material Cut
    Medium Metal
  • Number Of Pieces
    1
  • Number Of Teeth
    84
  • Progressive Blade Tooth Spacing
    No
  • Tpi
    8
  • UPC_NO
    045242520794

Overview

Mfr description
48-00-5203 THE TORCH W/CARBIDE TEETH
  • 1" tall profile for TOUGH, STRAIGHT CUTS
  • 25% more carbide per tooth for longest life
  • 7 TPI for fast efficient cutting in thick and extreme metals
  • Cuts Cast Iron, Stainless Steel, & High Strength Alloys
  • Fast in Cast Iron
  • 70% larger gullets for rapid chip removal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought