Motion
48-00-5301

MILWAUKEE TOOL
48-00-5301

6" 8TPI The TORCH with CARBIDE TEETH 3PK
Mi Item #08719864
MFR #48-00-5301
Price$38.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5301

6" 8TPI The TORCH with CARBIDE TEETH 3PK
Mi Item #08719864
MFR #48-00-5301

Mfr description
48-00-5301 THE TORCH W/CARBIDE TEETH
  • 1 in. tall for demolition
  • 7 TPI for fast efficient cutting of thick & extreme metals
  • Carbide teeth for longer life & greater versatility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.48/each

Specifications

Dimensions

  • Blade Length
    6.0000 in
  • Blade Thickness
    0.0500 in
  • Blade Width
    1.0000 in
  • Length
    6.0 in
  • Width
    1.0 in
  • Width of Cut
    1.0000 in

Details

  • Additional Details
    The MILWAUKEE TORCH with Carbide Teeth for Thick Metal SAWZALL Blade cuts longer, cuts more, and cuts faster. This carbide SAWZALL blade is designed with Carbide Teeth for longer life vs. bi-metal blades in black iron, rebar, stainless steel, cast iron, and more. The 8 TPI design is ideal for fast, smooth cuts in thick metals​.
  • Cutting Material
    Carbide
  • Includes
    (3) Blades
  • Number Of Teeth
    42
  • PSC Code
    No
  • Saw Style
    Reciprocating Saw
  • UPC_NO
    045242520831
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)