Motion
48-00-5303

MILWAUKEE TOOL
48-00-5303

12" 8TPI The TORCH with Carbide Teeth 3PK
MI ITEM #08719866
MFR #48-00-5303
Your Price$85.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5303

12" 8TPI The TORCH with Carbide Teeth 3PK
MI ITEM #08719866
MFR #48-00-5303

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$85.78/each(List $98.65)

Overview

Mfr description
48-00-5303 THE TORCH W/CARBIDE TEETH
  • 1" tall profile for TOUGH, STRAIGHT CUTS
  • 25% more carbide per tooth for longest life
  • 7 TPI for fast efficient cutting in thick and extreme metals
  • Cuts Cast Iron, Stainless Steel, & High Strength Alloys
  • Fast in Cast Iron
  • 70% larger gullets for rapid chip removal

Specifications

  • Cutting Material
    Carbide
  • Length
    12.0 in
  • Width
    1.0 in
  • Additional Details
    The MILWAUKEE TORCH with Carbide Teeth SAWZALL Blades have been engineered to deliver extreme life and unmatched versatility in thick and extreme metal cutting applications. This metal cutting SAWZALL blade delivers up to 50X life over standard blades. The TORCH with Carbide Teeth tackles a wide variety of metal materials ranging from black pipe and angle iron to cast iron, stainless steel, and high-strength alloys. With up to 70% larger gullets than other carbide blades and an optimized tooth design, these blades deliver extreme life in metal cutting applications.
  • Blade Length
    12.0000 in
  • Blade Thickness
    0.0500 in
  • Blade Width
    1.0000 in
  • Includes
    (3) Blades
  • Number Of Teeth
    84
  • PSC Code
    No
  • Saw Style
    Reciprocating Saw
  • UPC_NO
    045242520855
  • Width of Cut
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text