Motion
48-00-5321

MILWAUKEE TOOL
48-00-5321

THE AX with CARBIDE TEETH 5T 6L 3PK
MI ITEM #08719867
MFR #48-00-5321
List Price$38.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5321

THE AX with CARBIDE TEETH 5T 6L 3PK
MI ITEM #08719867
MFR #48-00-5321

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.20/each for your price

Overview

Mfr description
48-00-5321 THE AX W/CARBIDE TEETH SAW
  • Carbide technology + best tooth design = longest life
  • Carbide teeth for 30X life in nail-embedded wood and residential materials
  • 5 TPI for fast aggressive cuts
  • Nail Guard™ allows users to rip nails not teeth.
  • Fang Tip™ for fastest plunging
  • Optimized for cordless - 25% more cuts per charge

Specifications

  • Cutting Material
    Carbide
  • Length
    6.0 in
  • Width
    1.0 in
  • Additional Details
    The MILWAUKEE AX with Carbide Teeth for Nail Embedded Wood SAWZALL Blade cuts longer, cuts more, and cuts faster. This reciprocating saw blade is designed with Carbide teeth for longer life vs. bi-metal blades resulting in 1,000 more cuts in nail-embedded wood. Nail Guard allows users to Rip Nails Not Teeth while the Fang Tip design allows the fastest plunge cutting in nail-embedded wood.
  • Blade Length
    6.0000 in
  • Blade Thickness
    0.0500 in
  • Blade Width
    1.0000 in
  • Includes
    (3) Blades
  • Number Of Teeth
    30
  • PSC Code
    No
  • Saw Style
    Reciprocating Saw
  • UPC_NO
    045242521074
  • Width of Cut
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text