Motion
48-00-5327

MILWAUKEE TOOL
48-00-5327

THE AX with CARBIDE TEETH 5T 12L 3PK
MI ITEM #08719869
MFR #48-00-5327
List Price$66.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5327

THE AX with CARBIDE TEETH 5T 12L 3PK
MI ITEM #08719869
MFR #48-00-5327

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.16/each for your price

Overview

Mfr description
48-00-5327 12 IN. 5 TPI THE AX CARBIDE T
  • Nail Guard™: ordinary teeth deliver either speed or durability. Nail Guard™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture.
  • Fang Tip™: ordinary tips bounce or skate on the work piece. Fang Tip™ bites into the wood on first contact.
  • A thicker, more rigid blade body resists fracturing and bending for maximum durability
  • The 1 in. tall blade body reduces blade twisting for straighter, more accurate cuts
  • Matrix II bi-metal teeth for greater durability

Specifications

  • Cutting Material
    Carbide
  • Length
    12.0 in
  • Width
    0.75 in
  • Additional Details
    The MILWAUKEE AX with Carbide Teeth for Nail Embedded Wood SAWZALL Blade cuts longer, cuts more, and cuts faster. This reciprocating saw blade is designed with Carbide teeth for longer life vs. bi-metal blades resulting in 1,000 more cuts in nail-embedded wood. Nail Guard allows users to Rip Nails Not Teeth while the Fang Tip design allows the fastest plunge cutting in nail-embedded wood.
  • Blade Length
    12.0000 in
  • Blade Thickness
    0.0500 in
  • Blade Width
    0.7500 in
  • Includes
    (3) Blades
  • Number Of Teeth
    60
  • PSC Code
    No
  • Saw Style
    Reciprocating Saw
  • UPC_NO
    045242521098
  • Width of Cut
    0.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text