1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
48-00-5501
6" 8TPI The TORCH with CARBIDE TEETH 5PK
Mi Item #
08719870
MFR #
48-00-5501
Price
$62.87
/each
Qty
Add to Cart
Previous Page
Home
MILWAUKEE TOOL 48-00-5501
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
48-00-5501
6" 8TPI The TORCH with CARBIDE TEETH 5PK
Mi Item #
08719870
MFR #
48-00-5501
Mfr description
48-00-5501 6 IN. 7 TPI THE TORCH CARBIDE
1 in. tall for demolition
7 TPI for fast efficient cutting of thick & extreme metals
Carbide teeth for longer life & greater versatility
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$62
.87
/each
Add to Cart
Specifications
Dimensions
Length
6.0 in
Width
1.0 in
Details
Cutting Material
Carbide
Includes
(5) Blades
Number Of Teeth
42
UPC_NO
045242520862
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items