Motion
48-00-5503

MILWAUKEE TOOL
48-00-5503

12" 8TPI The TORCH with CARBIDE TEETH 5PK
MI ITEM #08719872
MFR #48-00-5503
Your Price$139.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5503

12" 8TPI The TORCH with CARBIDE TEETH 5PK
MI ITEM #08719872
MFR #48-00-5503

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$139.62/each(List $160.57)

Overview

Mfr description
48-00-5503 12 IN. 7 TPI THE TORCH CARBID
  • 1" tall profile for TOUGH, STRAIGHT CUTS
  • 25% more carbide per tooth for longest life
  • 7 TPI for fast efficient cutting in thick and extreme metals
  • Cuts Cast Iron, Stainless Steel, & High Strength Alloys
  • Fast in Cast Iron
  • 70% larger gullets for rapid chip removal

Specifications

  • Cutting Material
    Carbide
  • Length
    12.0 in
  • Width
    1.0 in
  • Includes
    (5) Blades
  • Number Of Teeth
    84
  • UPC_NO
    045242520886

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text