Motion
48-00-5521

MILWAUKEE TOOL
48-00-5521

THE AX with CARBIDE TEETH 5T 6L 5PK
MI ITEM #08719873
MFR #48-00-5521
Your Price$55.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5521

THE AX with CARBIDE TEETH 5T 6L 5PK
MI ITEM #08719873
MFR #48-00-5521

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$55.62/each(List $63.96)

Overview

Mfr description
48-00-5521 THE AX W/CARBIDE TEETH SAW
  • Carbide technology + best tooth design = longest life
  • 5 TPI for fast aggressive cuts
  • Nail Guard™ allows users to rip nails not teeth.
  • Fang Tip™ for fastest plunging

Specifications

  • Cutting Material
    Carbide
  • Length
    6.0 in
  • Width
    1.0 in
  • Includes
    (5) Blades
  • Number Of Teeth
    30
  • UPC_NO
    045242521104

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text