1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
48-00-5527
THE AX with CARBIDE TEETH 5T 12L 5PK
Mi Item #
08719875
MFR #
48-00-5527
Price
$114.26
/each
Qty
Add to Cart
Previous Page
Home
MILWAUKEE TOOL 48-00-5527
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
48-00-5527
THE AX with CARBIDE TEETH 5T 12L 5PK
Mi Item #
08719875
MFR #
48-00-5527
Mfr description
48-00-5527 12 IN. 5 TPI THE AX CARBIDE T
Nail Guard™: ordinary teeth deliver either speed or durability. Nail Guard™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture.
Fang Tip™ :ordinary tips bounce or skate on the work piece. Fang Tip™ bites into the wood on first contact.
A thicker, more rigid blade body resists fracturing and bending for maximum durability
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$114
.26
/each
Add to Cart
Specifications
Dimensions
Length
12.0 in
Width
0.75 in
Details
Cutting Material
Carbide
Includes
(5) Blades
Number Of Teeth
60
UPC_NO
045242521128
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items