Motion
48-01-2036

MILWAUKEE TOOL
48-01-2036

9" 5 TPI Wood Cutting Sawzall® Blades Bulk 25
MI ITEM #08719876
MFR #48-01-2036
List Price$5.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-01-2036

9" 5 TPI Wood Cutting Sawzall® Blades Bulk 25
MI ITEM #08719876
MFR #48-01-2036

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.56/each for your price

Overview

Mfr description
48-01-2036 9 IN. 5 TPI SAWZALL BLADE 25
  • Matrix II bi-metal teeth for greater durability
  • Fang Tip™. ordinary tips bounce or skate on the work piece. Fang Tip™ bites into the wood on first contact.
  • Nail Guard™. ordinary teeth deliver either speed or durability. Nail Guard™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture.
  • Made in America
  • Made in the USA

Specifications

  • Cutting Material
    Bimetal
  • Length
    9 in
  • Width
    0.75 in
  • Additional Details
    Milwaukee® wood cutting SAWZALL® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood blade on the market.
  • Includes
    (1) SAWZALL Blade
  • Manufacturer Upc Number
    045242083534
  • Number Of Teeth
    45
  • Thickness
    0.05 in
  • UPC_NO
    045242083534

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text