Motion
48-01-2701

MILWAUKEE TOOL
48-01-2701

The WRECKER™ Multi-Material SAWZALL® Blade 6" 7/11TPI BULK 25
Mi Item #08719877
MFR #48-01-2701
Price$4.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-01-2701

The WRECKER™ Multi-Material SAWZALL® Blade 6" 7/11TPI BULK 25
Mi Item #08719877
MFR #48-01-2701

Mfr description
48-01-2701 THE WRECKER MULTI-MATERIAL SA
  • Optimized to be a true demolition blade for cutting nail embedded wood, plastics, and metals
  • Hardened teeth for increased life in nail embedded wood and thick metals
  • 7/11 TPI for a wide material variety to be true demolition blades
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.50/each

Specifications

Dimensions

  • Length
    6 in
  • Thickness
    0.05 in
  • Width
    1.0 in

Details

  • Additional Details
    The next generation Wrecker™ is designed for multi-material demolition cutting. This mean it has the capability of cutting nail embedded wood, plastics and a variety of metals. This blade has 25% more high speed steel for increase life and durability. With all of these features, the next generation Wrecker™ is a true demolition blade for the professional user.
  • Cutting Material
    Bimetal
  • Includes
    (1) SAWZALL Blade
  • Manufacturer Upc Number
    045242083732
  • Number Of Teeth
    48
  • UPC_NO
    045242083732
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)